text.skipToContent text.skipToNavigation

Fabory Machine reamer 221430 HSS Co5 Without treatment 7,0 MM

  1. ART NR F0305.070.001
  2. UBB 240207033103
  3. UNSPSC 27112835

Price per 
-


Package: 1

Machine reamer with straight shank HSS, DIN 212, ISO 521, 7 mm H7

Ø D 7 mm L 109 mm l1 40 mm l 31 mm Weight 0,028 kg Even Teeth 6 Points Material efficient high-speed steel HSS. Left hand helix 7° with uniform spacing. Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Ø d h9 7,0 mm Tolerance H7

a □ 7.1
D "7.00"
d1 7
Diameter (mm) 7
Useful length 31
L1 40
L2 31
Number of teeth 6
Total length (mm) 109
Tolerance H7
Weight (g) 28
ISO 521
DIN 212B

Specifications