text.skipToContent text.skipToNavigation

Fabory Machine reamer 221430 HSS Co5 Without treatment 2,0 MM

  1. ART NR F0305.020.001
  2. UBB 240207044175
  3. UNSPSC 27112835

Price per 
-


Package: 1

Machine reamer with straight shank HSS Co5, DIN 212, ISO 521, 2 mm H7 Co5

Ø D 2 mm L 49 mm l1 24 mm Even Teeth 4 Usage Machine reaming of holes in ferrous and non-ferrous metals, their alloys and plastics. Manufacturing Mode V - ground from solid Surface Treatment without treatment Tolerance H7

a □ 2
D "2.00"
d1 2
Diameter (mm) 2
Useful length 11
L1 24
L2 11
Number of teeth 4
Total length (mm) 49
Tolerance H7
Weight (g) 2
ISO 521
DIN 212B

Specifications