text.skipToContent text.skipToNavigation

Fabory Hand reamer 221420 DIN 206 B HSS Without treatment 50,0 MM

  1. ART NR F0301.500.001
  2. UBB 240207087315
  3. UNSPSC 27112837

Price per 
-


Package: 1

Hand reamers with left hand helix 7° shank, form B, HSS, DIN 206, ISO 236, 50 mm H7

Ø D 50 mm L 347 mm l 174 mm Weight 4,650 kg a 40,00 mm Even Teeth 12 Points Workmanship with left hand helix 7° and uniform pitch. Diameter of the shank is equal with øD in tolerance f8. Usage Reaming clear holes by repairing and piece work for all nonferrous metal and ferrous metal, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Tolerance H7

a 40
D 50
d1 50
Diameter (mm) 50
Useful length 174
L1 347
L2 174
Number of teeth 12
Total length (mm) 347
Tolerance H7
Weight (g) 4650
ISO 236
DIN 206

Specifications