text.skipToContent text.skipToNavigation

Fabory Hand reamer 221420 DIN 206 B HSS Without treatment 20,0 MM

  1. ART NR F0301.200.001
  2. UBB 240207035421
  3. UNSPSC 27112837

Price per 
-


Package: 1

Hand reamers with left hand helix 7° shank, form B, HSS, DIN 206, ISO 236, 20 mm H7

Ø D 20 mm L 201 mm l 100 mm Weight 0,410 kg a 16,00 mm Even Teeth 8 Points Material high-speed steel HSS. Workmanship with left hand helix 7° and uniform pitch. Diameter of the shank is equal with øD in tolerance f8. Usage Reaming clear holes by repairing and piece work for all nonferrous metal and ferrous metal, their alloys and plastics. Manufacturing Mode F - milled Surface Treatment without treatment Tolerance H7

a 16
D 20
d1 20
Diameter (mm) 20
Useful length 100
L1 201
L2 100
Number of teeth 8
Total length (mm) 201
Tolerance H7
Weight (g) 410
ISO 236
DIN 206

Specifications