text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M5X35

  1. ART NR 51302.050.035
  2. EAN 8715492282408
  3. UBB 951353121894
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M5
Length (L) (mm) 35
NF E25-119-2
DIN 965 A-Z
ISO 7046-2-Z
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
No. cross recess 2
P 0.80