text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Pozidriv DIN 965 A-Z Stainless steel A2 M4X30

  1. ART NR 51302.040.030
  2. EAN 8715492282286
  3. UBB 951353120722
  4. UNSPSC 31161504

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 30
DIN 965 A-Z
NF E25-119-2
ISO 7046-2-Z
  1. Select other sizes

Specifications

Thread length (min.) 22
dk (max.) 7.5
Full thread if L ≤ 25
k (max.) 2.2
No. cross recess 2
P 0.70