text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips DIN 965 A-H Stainless steel A2 M5X30

  1. ART NR 51300.050.030
  2. EAN 8715492281494
  3. UBB 950353278167
  4. UNSPSC 31161504

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M5
Length (L) (mm) 30
DIN 965 A-H
ISO 7046-2-H
NF E25-119-2
  1. Select other sizes

Specifications

Thread length (min.) 25
dk (max.) 9.2
Full thread if L ≤ 30
k (max.) 2.5
No. cross recess 2
P 0.80