text.skipToContent text.skipToNavigation

CP7780-6 1 IMP WRCH LGHT 6EXT 8941077806

  1. ART NR 8941077806CHPN
  2. UBB 500619530925
  3. UNSPSC 27112713
  4. Manufacturer article nr  8941077806

Price per 
-


Package: 1

1. straight impact wrench with 6. extended anvil; 17 lbs (7,7 kg) thanks to an aluminum housing giving less fatigue to the operator; 1550 ft.lbs (2100Nm) maximum torque in reverse; Integrated protective cover on the clutch housing; Twin hammer mechanism in oil bath; Dedicated lever for forward & reverse; Ergonomic side handle with soft touch grip; 4-positions power setting for both directions and on both sides of the tool; Socket retainer ring combined with hole retainer.

Maximize operator comfort with a lightweight impact Ergonomic and intuitive handling High Power to Weight ratio for General Maintenance applications

Air connection (inch) 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2
Drive size 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch , 1 Inch
Actual airconsumption 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec , 23.4 l/sec
Torque 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm , 2100 Nm