text.skipToContent text.skipToNavigation

CP7255CVE-3 3/ 5MM ORB H&L CV 8941272558

  1. ART NR 8941272558CHPN
  2. UBB 500619539447
  3. UNSPSC 27112708
  4. Manufacturer article nr  8941272558

Price per 
-


Package: 1

3. (75 mm) random orbital palm sander; 3/16. (5 mm) orbit; Powerful 0.3 hp (210 W) motor; Soft grip, tear drop design for perfect control; Low noise level; Shut-off and speed control switch; Central Vacuum (CV) model in Hook & Loop Pad.

Operator comfort with ergonomic palm shape Productivity increased with low vibrations level Powerful and easy to use for vertical and horizontal applications 3/16" (5 mm): great for surface preparation from body filler to paint primer

Air connection (inch) 1/4
Disc ø (mm) 76
Actual airconsumption 467 l/mn