text.skipToContent text.skipToNavigation

CP7225CV 6/2,5MM ORB PSA CV 8941072253

  1. ART NR 8941072253CHPN
  2. UBB 500619527228
  3. UNSPSC 27112708
  4. Manufacturer article nr  8941072253

Price per 
-


Package: 1

6. (150 mm) random orbital palm sander; 3/32. (2.5 mm) orbit; Powerful 0.29 hp (210 W) motor; Soft grip, tear drop design for perfect control; Low noise level; Low vibrations; Shut-off and speed control switch; Central Vacuum (CV) model in PSA pad.

Operator comfort with ergonomic palm shape Productivity increased with low vibrations level Powerful and ergonomic palm shape for vertical and horizontal applications 3/32" (2.5 mm): used for final sanding, finishing, and pre-polishing processes

Air connection (inch) 1/4
Disc ø (mm) 150
Actual airconsumption 453 l/mn