text.skipToContent text.skipToNavigation

Carriage bolt UNC ASME B18.5 Steel SAE J429 Plain Gr.2 5/8-11X2 Inch

  1. ART NR U08300.062.0200
  2. EAN 8717077379206
  3. UBB 500623986444
  4. UNSPSC 31161612

Price per 
-


Package: 10
Full Box only
Diameter (inch) 5/8
Length (L) (Inch - ft) 2 Inch
TPI 11
Class Gr.2
ASME B18.5
  1. Select other sizes

Specifications

O (max.) 0.642
A (max.) 1344
H (max.) 0.344
LT (min.): L>6 Inch 1.750
LT (min.): L≤6 Inch 1.500
Threads per inch 11