text.skipToContent text.skipToNavigation

BREN JET-LIGHT LIGHT 1172600

  1. ART NR 0N865276
  2. EAN 4007123190584
  3. UBB 500647298610
  4. UNSPSC 39112006
  5. Manufacturer article nr  1172600

Price per 
-


Package: 1

Power-Jet-Light 2 x 36 Watt IP 54 Spotlight. Suitable for tough uses even under extreme conditions outdoors, IP 54. Rubber-"cold light"-site lighting. Extremely stable frame. Lights swivel and can be fixed. Robust special rubber housing. Light with hinged handle separate detachable. Electronic ballast. Water-jet protected socket outlets with self-closing protective caps. With special rubber cable and water-jet protected earthed plug. 2 x 36 W bulb included. This luminaire is compatible with bulbs of the energy classes: A - B. The luminaire is sold with a bulb of the energy class: A. Cable length: 5 m. Cable: H07RN-F 3G1,5. Power: 2 x 36 W. Luminous flux: 2 x 2850 lm. Lamp efficacy: 78 lm/W. Colour temperature: 4000 K. Fittings: 2G10. Socket: 2 x 230 V. Ballast efficiency: A2. Energy efficiency class: A. Plug-in system: DE.