text.skipToContent text.skipToNavigation

Bosch Cordless Impact wrench GDX 18 V-EC+L-BOXX

  1. ART NR B4330.000.165
  2. EAN 3165140661997
  3. UBB 500625433221
  4. UNSPSC 27111701
  5. Manufacturer article nr  06019B9102

Price per 
-


Package: 1
Length (L) (mm) 655
Width (mm) 500
No-load speed (1st gear/2nd gear) 0 – 2.800 min-1
Height (mm) 95
Torque 185 Nm
Voltage 18