text.skipToContent text.skipToNavigation

Bosch Cordless Impact wrench GDX 14,4 V-EC L-BOXX (without battery/charger)

  1. ART NR B4330.000.155
  2. EAN 3165140661980
  3. UBB 500625433064
  4. UNSPSC 27111701
  5. Manufacturer article nr  06019B9002

Price per 
-


Package: 1

Special bit holder combines 1/2" square and 1/4" hexagon – for even more applications

Line laser GLL 2, The compact cross line laser for professionals, Small, lightweight, always within reach, Easy handling due to single-button operation, For flexible use: with multifunctional mount for versatile fixing possibilities, Good visibility: max. 10 m (depending on ambient brightness), Professional levelling precision: 0.3 mm/m, Multifunctional mount, Multifunctional mount (ET no. 1 600 A00 0J3), Protective bag, 3 x 1.5 V LR6 (AA)

Length (L) (mm) 385
Width (mm) 300
No-load speed (1st gear/2nd gear) 0 – 2.800 min-1
Height (mm) 165
Torque 175 Nm
Voltage 14.4