text.skipToContent text.skipToNavigation

Bosch Cordless Impact wrench GDS18V-LI 2X4,0

  1. ART NR B4330.000.115
  2. EAN 3165140726511
  3. UBB 500618386089
  4. UNSPSC 27111701
  5. Manufacturer article nr  06019B1303

Price per 
-


Package: 1
Length (L) (mm) 312
Width (mm) 235
No-load speed (1st gear/2nd gear) 0 – 1.900 min-1
Height (mm) 64
Torque 650 Nm
Voltage 18