text.skipToContent text.skipToNavigation

Bosch Cordless Impact drill GSB18-2 LI 2X1,3AH

  1. ART NR B4005.005.025
  2. EAN 3165140544139
  3. UBB 500571223899
  4. UNSPSC 23101502
  5. Manufacturer article nr  06019A5300

Price per 
-


Package: 1

Integrated LED for lighting up work areas Soft grip: easy and fatigue-less handling by ergonomic Forward / Reverse rotation No memory effect and no self-discharge thanks to lithium-ion technology Full power of the battery up to the last screw ECP: Electronic Cell Protection protects battery against overload, overheating, and total discharge Flexible battery system: compatible with 1.5Ah, 2.0Ah and 4.0Ah batteries in the same voltage class

Cap. in wood (max.) (mm) 29 , 29 , 29 , 29 , 29 , 29 , 29 , 29 , 29 , 29 , 29
Cap. in steel (max.) (mm) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Screw ø 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8 , 8
Battery type Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion , Li-Ion
Cap. in stone (max.) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
Chuck clamping range (mm) 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10 , 10
No-load speed (1st gear/2nd gear) 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm , 0 – 500 / 0 – 1450 rpm
Impact rate (bpm) 21000 , 21000 , 21000 , 21000 , 21000 , 21000 , 21000 , 21000 , 21000 , 21000 , 21000
Number of batteries including 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2
Torque 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm , 4,8 / 1,8 Nm
Voltage 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18 , 18
Weight (g) 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5