text.skipToContent text.skipToNavigation

Bosch Cordless Impact drill GSB14,4-2-LI2X1,5AH

  1. ART NR B4005.004.070
  2. EAN 3165140716321
  3. UBB 500619166449
  4. UNSPSC 23101502
  5. Manufacturer article nr  06019C7000

Price per 
-


Package: 1
Battery (Ah) 1.5
Chuck clamping range (mm) 1 / 10 mm
No-load speed (1st gear/2nd gear) 0 – 400 / 1.350 min-1
Number of batteries including 2
Torque, max. (Nm) 38
Voltage 14.4