text.skipToContent text.skipToNavigation

Bosch Cordless Impact drill GSB 18 V-EC+L-BOXX

  1. ART NR B4005.005.115
  2. EAN 3165140742511
  3. UBB 500625432157
  4. UNSPSC 23101502
  5. Manufacturer article nr  06019D7100

Price per 
-


Package: 1

100% longer lifetime thanks to brushless EC motor technology

Cordless drill/driver GSR 18 V-EC, Lasts longer. Runs longer., 100% longer lifetime thanks to brushless EC motor technology, Very efficient: up to 826 screws (6 x 60 mm in softwood) with only one battery charge (18 V – 4.0 Ah), Even more powerful: 31 Nm (soft screwdriving applications) for a broad range of applications (18 V – 4.0 Ah), Compact design: very short head length (only 179 mm) for perfect handling, Innovative CoolPack batteries ensure optimum heat dissipation and therefore increase lifetime by up to 100% (cf. Li-Ion batteries without CoolPack), Bosch Electronic Cell Protection (ECP): protects the battery against overload, overheating and deep discharge, Electronic Motor Protection (EMP) protects the motor against overload and ensures a long lifetime, 13-mm Auto-Lock drill chuck, Integrated LED light with afterglow function for illuminating the work area, even in dark places, Replaceable colour clips for easy labelling and identification of the tool, Mountable bit holder for easy transport and storage of bits on the tool, Practical belt clip for conveniently hanging the tool on a belt or ladder, Motor brake for precise work when driving rows of screws, Battery and charger not included, Carton (L-BOXX-ready), Solo Version, 1 x belt clip, 1 x bit holder, 4 x colour clips, 1/2 L-BOXX inlay for tool (2 608 438 093)

No-load speed (1st gear/2nd gear) 0 – 500 / 1.700 min-1
Torque, max. (Nm) 50
Voltage 18