text.skipToContent text.skipToNavigation

Bosch Cordless Flashlight GLI PORTALED 136SOLO (without battery/charger)

  1. ART NR B4180.000.010
  2. EAN 3165140645386
  3. UBB 500617172241
  4. UNSPSC 27112800
  5. Manufacturer article nr  0601446100

Price per 
-


Package: 1

Bright ambient light with 60 LEDs

Cordless worklight GLI PortaLED 238, Perfect lighting for every job!, Bright ambient light with 60 LEDs, Easy transport: worklight and L-BOXX in one, Flexible brightness and angle setting for optimum illumination, Compatible with Bosch L-BOXX system, For flexible use with all Bosch 14.4 and 18 volt lithium-ion batteries, Runtime of up to 2.5 hours on brightest setting, Extremely robust construction: lid has a load bearing capacity of up to 100 kg, Available in three sizes, Battery and charger not included, Solo Version

Length (L) (mm) 450
Height (mm) 140
Voltage 14.4/18.0
Width (mm) 355