text.skipToContent text.skipToNavigation

Bosch Cordless Drill driver GSR 14,4 VE-2-LI (zonder Accu)

  1. ART NR B4015.004.090
  2. EAN 3165140760898
  3. UBB 500620051994
  4. UNSPSC 27111701
  5. Manufacturer article nr  06019D9002

Price per 
-


Package: 1
Battery (Ah) 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5 , 1.5
No-load speed (1st gear/2nd gear) 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1 , 0 – 380 / 1.600 min-1
Number of batteries including 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2 , 2
Torque, max. (Nm) 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm , 75 Nm
Voltage 14.4 , 14.4 , 14.4 , 14.4 , 14.4 , 14.4 , 14.4 , 14.4 , 14.4 , 14.4 , 14.4