text.skipToContent text.skipToNavigation

Bosch Cordless Bandsaw GCB 18 V-LI

  1. ART NR B4041.005.005
  2. EAN 3165140595223
  3. UBB 500613321495
  4. UNSPSC 27111508
  5. Manufacturer article nr  06012A0300

Price per 
-


Package: 1

Lowest weight (only 3.8 kg) and most compact design (length of only 343 mm) for more comfortable working even in tight spaces

Pneumatic nailer GSN 100-34 DK, The powerful tool for optimum work progress, Full power, even at high firing frequency, due to innovative Full Force Technology, Fast work progress due to tool-free release of the magazine when nails are jammed in the firing channel, Compact design for more comfortable working, even in continuous use, Robust design with sturdy aluminium housing for use in the toughest conditions, Long lifetime of wear parts for more economical working, Modular design enables quick and easy maintenance, Carrying case, Rafter hook (ET no. 2 610 008 549), Air fitting (ET no. 1 600 A00 080), Protective goggles

Length (L) (mm) 595
No-load speed (1st gear/2nd gear) 0 - 162 m/min
Voltage 18