text.skipToContent text.skipToNavigation

Hexagon nut with serrated flange DIN ≈6923 Steel Zinc plated yellow passivated 8 M4

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M4
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.

Dimensions

d-D M4
dc (max.) 9.6
m (max.) 4.5
P 0.7
s 7

Standards

NF ≈E25-406
DIN ≈6923
ISO ≈4161

Article numbers

Article number 11611.040.001
EAN 8715493780255
UBB 951355371570
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.