text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel SAE J429 Plain Gr.8 1/4-28X1/2 ft

Article number
Diameter
Length
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429

Specifications

Diameter 1/4 Inch
Length 1/2 Inch
Class Gr.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Material technical SAE J429
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 28
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement
  • ft = fully threaded

Dimensions

F 0.4375
H 0.15625
LT (min.): L6 Inch 1
LT (min.): L≤6 Inch 0.75

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number U04160.025.0050
EAN 8717077350441
UBB 500620836188
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.