text.skipToContent text.skipToNavigation

Hex coupling nut UNC ASME B18.2.2 Carbon steel ASTM A563 Zinc plated Gr.A 7/16X1.3/4

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Carbon steel
Material technical ASTM A563
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 7/16 Inch
Class Gr.A
Driving features Hexagon
Material Carbon steel
Material technical ASTM A563
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

F 0.625
H 1.75
TPI 14

Standards

ASME B18.2.2

Article numbers

Article number U11400.043.0175
EAN 8715492904102
UBB 500626660996
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.