text.skipToContent text.skipToNavigation

Hex coupling nut UNC ASME B18.2.2 Carbon steel ASTM A563 Zinc plated Gr.A #10X3/4

Article number
Diameter
Class Gr.A
Driving features Hexagon
Material Carbon steel
Material technical ASTM A563
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter NO.10
Class Gr.A
Driving features Hexagon
Material Carbon steel
Material technical ASTM A563
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

F 0.3125
H 0.75
TPI 24

Standards

ASME B18.2.2

Article numbers

Article number U11400.019.0075
EAN 8715492904041
UBB 500626660814
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.