text.skipToContent text.skipToNavigation

Hexagon wheel nut with flat collar MF DIN 74361 B Steel Plain 10 M22X1,50


Article number
Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
Packed per 100
Full Box only

Specifications

Class 10
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread

Dimensions

d5 (max.) 36
h3 22
h4 ≈ 6
s 30

Standards

DIN 74361-B

Article numbers

Article number 16212.220.150
EAN 8717077313736
UBB 500650992075
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.