text.skipToContent text.skipToNavigation

Self-cutting threaded insert type 302 Steel Case-hardened Zinc plated yellow passivated M8X15

Article number
Diameter
Length
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302

Specifications

Diameter M8
Length 15 mm
Material Steel
Material technical Case-hardened
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Type no. 302
Info
  • Drill depth (min.) = Minimum borehole depth for blind holes.

Dimensions

d-D M8
d1 M8
d2 12
Drill depth (min.) 18
L (mm) 15
P (d1) 1.25
P (d2) 1.5

Article numbers

Article number 71550.080.001
EAN 8715492909923
UBB 950355785821
UNSPSC 31162802

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.