text.skipToContent text.skipToNavigation

Retaining ring for bores - normal type DIN 472 Stainless spring steel 1.4122/1.4021 17MM


Article number
Diameter
For nom. size 17
Material Stainless spring steel
Material technical 1.4122/1.4021
Nom. size bore d1 17
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
  • Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
    • d4 is the minimum required installation space.
    • During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x d1 is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.
Packed per 50
Full Box only

Specifications

Diameter 17 mm
For nom. size 17
Material Stainless spring steel
Material technical 1.4122/1.4021
Nom. size bore d1 17
Info
  • Other types of stainless steel than specified (but with equal properties) may be supplied at the discretion of the manufacturer.
  • Avoid contact with chloride containing (cleaning-) liquids in order to reduce the risk of chloride induced stress corrosion cracking.
    • d4 is the minimum required installation space.
    • During assembly it is essential to not over-compress the rings, a maximum compression of 0,99 x d1 is recommended. For proper installation use pliers with spread limiter or assemble with the aid of a cone.

Dimensions

Groove d2 17.8
Groove m (H13) 1.1
Groove n (min.) 1.2
Ring d3 18.3
Ring d4 8.8
Ring s 1
Ring b ≈ 2.1

Standards

BS 3673-4
NF E22-165
DIN 472

Article numbers

Article number 51437.017.001
EAN 8715492290113
UBB 950357283775
UNSPSC 31163202

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.