text.skipToContent text.skipToNavigation

Screw eye with wood screw thread Steel Zinc plated 2,65X16X6MM


Article number
Length
Material Steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Length 16 mm
Material Steel
Surface treatment Zinc plated

Dimensions

D 6
d1 2.65
d2 3.4
L (mm) 16

Article numbers

Article number 17020.160.006
EAN 8712547013918
UBB 408370011939
UNSPSC 31161610

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.