text.skipToContent text.skipToNavigation

Threaded rod length 3 meter DIN 976-1A Steel Zinc plated 8.8 M6


Article number
Diameter
Length
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Packed per 10
Full Box only

Specifications

Diameter M6
Length 3000 mm
Class 8.8
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info 3 meter

Dimensions

d-D M6
L (mm) 3000
P 1

Standards

NF E25-136
DIN 976-1A

Article numbers

Article number 20395.060.001
EAN 8715492608154
UBB 950353628544
UNSPSC 31161618

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.