text.skipToContent text.skipToNavigation

Woodscrew with washers 15mm Pozidriv Stainless steel A2 Copper plated 4,5X55X15MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Surface treatment Copper plated

Specifications

Diameter 4.5 mm
Length 55 mm
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A2
Surface treatment Copper plated
Info ring ø=15mm

Dimensions

d2 15
D (mm) 4.5
dk 8.3
k 2.35
L (mm) 55
No. cross recess 2

Article numbers

Article number 51844.045.055
EAN 8715494631013
UBB 500634612922
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.