text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw DIN 7981 C-H Steel Zinc plated black passivated ST3,5X9,5MM


Article number
Diameter
Length
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Packed per 1,000
Full Box only

Specifications

Diameter 3.5 mm
Length 9.5 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Dimensions

D (mm) 3.5
dk 6.9
k 2.6
L (mm) 9.5
No. cross recess 2
P 1.3

Standards

NF E25-658
ASME B18.6.4
DIN 7981 CH
ISO 7049 CH

Article numbers

Article number 26403.035.009
EAN 8717077787230
UBB 500687124676
UNSPSC 31161507
Manufacturer article nr  STABHPAN35095ZN

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.