text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw DIN 7981 C-H Steel Zinc plated black passivated ST2,9X22MM

Specifications

Diameter 2.9 mm
Length 22 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Dimensions

D (mm) 2.9
dk 5.6
k 2.2
L (mm) 22
No. cross recess 1
P 1.1

Standards

DIN 7981 CH
NF E25-658
ASME B18.6.4
ISO 7049 CH

Article numbers

Article number 26403.029.022
EAN 8717077787186
UBB 500687124189
UNSPSC 31161507
Manufacturer article nr  STABHPAN29220ZN

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.