text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw DIN 7981 C-H Steel Zinc plated black passivated ST2,2X13MM

Specifications

Diameter 2.2 mm
Length 13 mm
Driving features Phillips
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Dimensions

D (mm) 2.2
dk 4.2
k 1.8
L (mm) 13
No. cross recess 1
P 0.8

Standards

ASME B18.6.4
NF E25-658
ISO 7049 CH
DIN 7981 CH

Article numbers

Article number 26403.022.013
EAN 8717077787124
UBB 500687123504
UNSPSC 31161507
Manufacturer article nr  STABHPAN22130ZN

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.