text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST3,5X9,5MM

Specifications

Diameter 3.5 mm
Length 9.5 mm
Driving features Pozidriv
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread

Dimensions

D (mm) 3.5
dk 6.8
f ≈ 1.2
k ≈ 2.1
L (mm) 9.5
No. cross recess 2
P 1.3

Standards

ISO 7051 CZ
NF E25-657 C
DIN 7983 CZ

Article numbers

Article number 26453.035.009
EAN 8717077788237
UBB 500687134659
UNSPSC 31161507
Manufacturer article nr  LTABZRSD35095ZN

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.