text.skipToContent text.skipToNavigation

Wire rope clip, Stainless steel A4 3-4MM


Article number
For cable diameter (mm) 3
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Depending on availability dimensions of these wire rope clips may deviate
Packed per 10
Full Box only

Specifications

For cable diameter (mm) 3
Material Stainless steel
Material technical A4
Thread Metric thread
Info
  • Depending on availability dimensions of these wire rope clips may deviate

Dimensions

a 9
b 12
d1 4
h1 22
Min. amount of clips 3
L 22
t 14

Article numbers

Article number 16728.030.001
EAN 8715492593177
UBB 950465018477
UNSPSC 31162904

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.