text.skipToContent text.skipToNavigation

Wera 855/4 IMP DC SB Impactor Pozidriv Bit PZ2 1/4" Hex 50mm


855/4 IMP DC Impaktor bits SB, PZ 2 x 50 mmHigh quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 5Y326731
Brand Wera
Commodity code 82079030
Model 855/4 IMP DC
Packed per 5
Full Box only

Specifications

Brand Wera
Commodity code 82079030
Model 855/4 IMP DC

Description

855/4 IMP DC Impaktor bits SB, PZ 2 x 50 mmHigh quality bits for Pozidriv* screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 5Y326731
EAN 4013288158505
UBB 500643408676
UNSPSC 31161507
Manufacturer article nr  05073961001
Do not close this page. This message will disappear, when the page is fully loaded.