text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885-A Stainless steel A5 (1.4571) 2X2X6MM

Article number
Length
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Specifications

Length 6 mm
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Dimensions

b 2
For shaft ø 6
For shaft ø ≤ 8
h 2
L (mm) 6

Standards

DIN 6885-A
NEN 2430
BS 4235-1
ISO R773

Article numbers

Article number 55510.022.006
EAN 8715494011075
UBB 500718276826
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.