Nedtrain Oud
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
Self drilling screws
31880
31880.035.016
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
Self-drilling cross recessed countersunk head screw Phillips DIN 7504 O-H Stainless steel A2 ST3,5X16MM
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Application (metal)
Aluminium
Driving features
Phillips
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
View all specifications
-
+
Packed per 1,000
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
3.5 mm
Length
16 mm
Application (metal)
Aluminium
Driving features
Phillips
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Thread
Self tapping thread
Info
Max. grip length KL = L - L
1
.
Dimensions
D (mm)
3.5
dk
6.8
L (mm)
16
L1 ≈
5
No. cross recess
2
P
1.3
Download as PDF
Print
Standards
DIN
7504-O H
ISO
15482 H
Article numbers
Article number
31880.035.016
EAN
8715492966933
UBB
950352877472
UNSPSC
31161507