text.skipToContent text.skipToNavigation

Hexagon head screw UNC ASME ≈B18.2.1 Steel Zinc plated Gr.5 3/8X1.1/4

Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter 3/8 Inch
Length 1.1/4 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
Threads per inch 16

Dimensions

A 0.5625
F 6

Standards

ASME ≈B18.2.1
BS ≈1768

Article numbers

Article number 02430.096.031
EAN 8715492427205
UBB 950351286691
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.