text.skipToContent text.skipToNavigation

Hexagon head screw BSW BS ≈1083 Brass Cu2 5/16X1 Inch

Article number
Diameter
Length
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical Cu2
Thread direction Right

Specifications

Diameter 5/16 Inch
Length 25 mm
Driving features Hexagon
Head shape Hexagon head
Material Brass
Material technical Cu2
Thread direction Right
Thread British Standard Whitworth
Threads per inch 18
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified threads (UNC/UNF).
  • Depending on availability the dimensions may deviate.

Dimensions

A 0.525
F 0.218
L (mm) 25

Standards

BS ≈1083

Article numbers

Article number 46210.079.025
EAN 8715492842039
UBB 950351751249
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.