text.skipToContent text.skipToNavigation

Hexagon head cap screw UNC ASME B18.2.1 Steel Plain Gr.5 3/4X4 Inch

Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter 3/4 Inch
Length 4 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Threads per inch 10

Dimensions

F 1.125
H 0.46875
LT (min.): L6 Inch 2
LT (min.): L≤6 Inch 1.75

Standards

ASME B18.2.1
BS ≈1768

Article numbers

Article number 02400.191.101
EAN 8715492423184
UBB 950351258302
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.