text.skipToContent text.skipToNavigation

Machine screw truss slot UNC asme B18.6.3 ASME B18.6.3 Stainless steel A2 (AISI 304/18-8) #8-32X3/8

Article number
Diameter
Length
Driving features Slotted
Head shape Truss head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right

Specifications

Diameter NO.8
Length 3/8 Inch
Driving features Slotted
Head shape Truss head
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
Thread Unified National Coarse
Threads per inch 32
Info
  • Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
  • Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.

Dimensions

A (max.) 0.384
H (max.) 0.102
J (max.) 0.054
T (max.) 0.058

Standards

ASME B18.6.3

Article numbers

Article number U51215.016.0037
EAN 8712423001985
UBB 500625032502
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.