text.skipToContent text.skipToNavigation

Flat countersunk square neck bolt with long square with hexagon nut DIN 605/555 Steel Zinc plated 4.6 M8X35


Article number
Diameter
Length
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Packed per 200
Full Box only

Specifications

Diameter M8
Length 35 mm
Class 4.6
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • The property class of the corresponding nuts is |4| as a minimum.

Dimensions

b (min.) 22
d-D M8
dk (max.) 20.65
L (mm) 35
m 6.5
P 1.25
fn (max.) 9.45
s 13
v (max.) 8.58

Standards

DIN 605/555

Article numbers

Article number 08206.080.035
EAN 8715492553409
UBB 951351343367
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.