text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Steel Zinc plated with thick Cr(III) passivation |8| M12


Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread
Packed per 100
Full Box only

Specifications

Diameter M12
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated with thick Cr(III+) passivation
Thread Metric thread

Dimensions

d-D M12
m 10
P 1.75
s 19

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 01325.120.001
EAN 8715494207942
UBB 500505356112
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.