text.skipToContent text.skipToNavigation

Pipe pin Spring steel Zinc plated yellow passivated 10X40MM

Article number
Diameter
Length
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 10 mm
Length 40 mm
Material Spring steel
Surface treatment Zinc plated yellow passivated
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 10
For nom. size D (inch) 1.40625
For nom. size D (mm) 36
L (mm) 40

Article numbers

Article number 39680.100.040
EAN 8715492822970
UBB 950359907793
UNSPSC 31163204

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.