text.skipToContent text.skipToNavigation

REMFORM® Cross recessed mushroom head thread forming screw Pozidriv Steel Zinc plated 2,5X8MM


Article number
Diameter
Length
Driving features Pozidriv
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Thread Thread REMFORM® forming thread for plastics
Packed per 200
Full Box only

Specifications

Diameter 2.5 mm
Length 8 mm
Driving features Pozidriv
Head shape Mushroom head
Material Steel
Surface treatment Zinc plated
Thread Thread REMFORM® forming thread for plastics

Dimensions

d 2.5
dc (max.) 5
D (mm) 2.5
k (max.) 1.7
L (mm) 8
No. cross recess 1

Article numbers

Article number 67553.025.008
EAN 7611188673639
UBB 500574683529
UNSPSC 31161512

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.