text.skipToContent text.skipToNavigation

Woodscrew cross reccessed round head asme b18.6.1 ASME B18.6.1 Carbon steel SAE Zinc plated #8X1 Inch

Article number
Diameter
Length
Driving features Phillips
Head shape Round head
Material Carbon steel
Material technical SAE
Thread direction Right

Specifications

Diameter NO.8
Length 1 Inch
Driving features Phillips
Head shape Round head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated

Dimensions

A (max.) 0.309
H (max.) 0.12
Driver size 2

Standards

ASME B18.6.1

Article numbers

Article number U25710.016.0100
EAN 8712423050976
UBB 500625189286
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.