text.skipToContent text.skipToNavigation

Hexagon head cap screw UNF ASME B18.2.1 Steel Plain Gr.5 1-12GX4.1/2


Article number
Diameter
Length
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Packed per 10
Full Box only

Specifications

Diameter 1 Inch-12G
Length 4.1/2 Inch
Class Gr.5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 12

Dimensions

F 1.5
H 0.609375
LT (min.): L6 Inch 2.5
LT (min.): L≤6 Inch 2.25

Standards

BS ≈1768
ASME B18.2.1

Article numbers

Article number 02000.255.114
EAN 8715492418029
UBB 950351223082
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.