text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw Phillips DIN 7985-H Steel Zinc plated black passivated 4.8 M8X12

Specifications

Diameter M8
Length 12 mm
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Zinc plated black passivated
Thread Metric thread

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 16
Full thread if L ≤ 40
k 6
L (mm) 12
No. cross recess 4
P 1.25

Standards

ISO ≈7045
DIN 7985

Article numbers

Article number 24810.080.012
EAN 8715492645241
UBB 951353250669
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.